Beli jual laptop di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Pelican Laptop Case (Tas Laptop)atribut:
- Color: Black
- Pelican Protector Laptop Case 1490CC1Deskripsi:Pelican Protector Laptop CaseSensative equipment needs protection, and since 1976 the answer has been the Pelican Protector Case. These cases are designed rugged, and travel the harshest environments on earth. Against the extreme cold of the artic or the heat of battle, Pelican cases have survived.Made in the USA, these tough cases are designed with an automatic purge valve, that equalizes air pressure, a watertight silicone O-ring lid, over-molded rubber handles and stainless steel hardware.- Personalized nameplate service available- Double safety locking latches with keys- Fits notebook computers up to 14.0Inch L x 10.8Inch W x 2.5Inch D (43.9 x 24.9 x 8.3 cm)- Lid organizer, fitted shock absorbing tray, shoulder strap- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out- Comfortable rubber over-molded handle- Lifetime Guarantee of Excellence- O-ring seal- Open cell core with solid wall design - strong, light weight- Stainless steel hardwareatribut:
- Body: ABS
- Latch: ABS
- O-Ring: Polymer
- Pins: Stainless Steel
- Purge Body: ABS
- Purge Vent: 3micron Hydrophobic Non-Woven
- Dimensions (mm): 19.87x13.93x4.68inch
- Total Depth: 4.12inch
- Range Temperature: -40/210degree F
- Certifications: STANAG/4280/Def/Stan/81-41
- Lenovo Laptop ThinkPad X SeriesDeskripsi:Security - ThinkShutter- PrivacyGuard- PrivacyAlert (requires PrivacyGuard)- Lock slot- dTPM 2.0- Fingerprint reader (select models)I/O (Input / Output) Ports - 2 x USB 3.1 Gen 1** (one Always On)- 1 x USB 3.1 Gen 1 Type-C (Power Delivery, DisplayPort, Data transfer)- 1 x USB 3.1 Gen 2 Type-C / Intel Thunderbolt 3 (Power Delivery, DisplayPort, Data transfer)- MicroSD card reader/Micro-SIM combination slot- Smart card reader (Optional)- Headphone / mic combo- HDMI 1.4- RJ45 via Ethernet Extension adapter (sold separately)Connectivity - WLAN: Intel® 9560 802.11AC (2 x 2) & Bluetooth® 5.1- WLAN: Intel® 9560 802.11AC (2 x 2) & Bluetooth® 5.1 with vPro™- WWAN: Fibocom L850-GL 4G LTE-A Cat9 (Optional)Webcam - 720p HD with ThinkShutter privacy cover- IR & 720p HD with ThinkShutter privacy cover (Optional)Ports/Slots1. USB-C AC power2. USB-C Thunderbolt™ 33. Ethernet extension4. USB 3.15. HDMI 1.46. Headphone/mic combo7. Smart card reader (optional)8. USB 3.1 (powered)9. Kensington lock slot10. MicroSD card reader/Micro-SIM slot combo
- Asus VivoBook 14Deskripsi:Whether at work or play, ASUS VivoBook 14 is the compact laptop that immerses you in whatever you set out to do. Its new frameless four-sided NanoEdge display boasts an ultraslim 5.7mm bezel, giving an amazing 87% screen-to-body ratio for supremely immersive visuals. The new ErgoLift hinge design also tilts the keyboard up for more comfortable typing. VivoBook 14 is powered by up to the latest Intel Core i7 processor with discrete NVIDIA graphics and dual storage drives to help you get things done with the least amount of fuss. What’s more, it's available in four unique finishes to suit your style.
- Logitech Desktop Combo (Keyboard)Deskripsi:Rasakan kenyamanan mengetik dengan keyboard low-profile, tombol hening, dan layout standar lengkap dengan F-key full-size dan number pad. Keyboard ramping ini tidak hanya memiliki desain elegan, namun juga dirancang untuk tahan tumpahan cairan, dilengkapi penyangga kokoh, serta tombol yang tahan lama. Tumpahan cairan akan mengalir keluar dari keyboard sehingga Anda tidak perlu khawatir kehilangan investasi Anda jika terjadi tumpahan cairan yang tidak disengaja. Nikmati gerakan kursor yang mulus dan responsif dengan tracking optical high-definition (1000 dpi). Keyboard ini memiliki profil tipis yang menambahkan kesan elegan di meja Anda, sekaligus menjaga tangan Anda berada di posisi netral dan lebih nyaman. Tombol keyboard dapat bertahan hingga 10 juta ketukan sehingga Anda dapat mengetik jauh lebih lama saat keyboard lain menyerah dan tidak dapat menandinginya. Pengaturan dan instalasi sangatlah sederhana. Anda cukup menghubungkan keyboard dan mouse ke port USB yang tersedia pada komputer desktop, laptop, atau netbook, dan dapat langsung menggunakannya. Karakter tebal berwarna putih terang memudahkan tombol untuk dapat dikenali dan dibaca, sangat sesuai bagi mereka yang memiliki penglihatan kurang. Bahkan tombol-tombolnya pun tidak mudah memudar. Anda dapat menggunakan penyangga lipat yang kokoh untuk menambah kemiringan keyboard hingga 8derajat agar dapat memenuhi kebutuhkan ergonomis personal Anda. Menjaga agar posisi tangan tetap ideal dan natural sehingga dapat mengetik dengan lebih nyaman. - Persyaratan Sistem: PC berbasis Windows, Windows Vista, Windows XP, Windows 7, Windows 8, Windows 10 (Menggunakan dua port USB), Linux: Linux kernel 2.6+ (Menggunakan dua port USB). - Isi Kemasan: Keyboard, Mouse, Dokumen penggunaan. - Informasi Garansi: 3 tahun Jaminan perangkat keras terbatas.atribut:
- Compatible for: Windows Vista®, Windows® XP, Windows 7, Windows 8, Windows 10, Linux kernel 2.6+
- Part Number: 920-002586
Daftar Harga jual laptop Terbaru April 2026
| Pelican Laptop Case (Tas Laptop) | Rp9.499.900 |
| Pelican Protector Laptop Case 1490CC1 | Rp8.399.900 |
| Lenovo Laptop ThinkPad X Series | Rp38.999.900 |
| Asus VivoBook 14 | Rp12.999.900 |
| Logitech Desktop Combo (Keyboard) | Rp189.900 |
Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)



















































































































































/afP102307375-3.jpg)



/P102172964-1.jpg)